Cone grease nipple
NPL-DIN71412-H1-SF-(A2C)-10X1
Art.-no. 098632
EAN 4046778452128
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Form | A, H1 |
Thread type x nominal diameter x pitch (d1) | M6 x 1 |
Nominal diameter (d1) | 6 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated yellow |
Thread type | Metric thread |
