Cone grease nipple
NPL-DIN71412-H2-SF-45-(A2C)-8X1
Art.-no. 098633
EAN 4046778255965
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Form | B, H2 |
Thread type x nominal diameter x pitch (d1) | M8 x 1 |
Nominal diameter (d1) | 8 mm |
Length (l1) | 15.5 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated yellow |
Thread type | Metric thread |
