Cone grease nipple shape C, angled form 90° DIN 71412, shape C, A1 stainless steel
DIN 71412 sst 90° shape C hexagon drive
NPL-DIN71412-C-H3-A1-WS11-HEX-M10X1
Art.-no. 098691 101
EAN 4053479669090
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With tapered thread
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Form | C, H3, Hexagonal |
Thread type x nominal diameter x pitch (d1) | M10 x 1 |
Nominal diameter (d1) | 10 mm |
Length (l1) | 20 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 11 mm |
Standards | DIN 71412 |
Material | Stainless steel A1, 1.4305 |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
