Type SK coupling sleeve With hexagon socket
SLEVINRT-SK-10X12-M5
Art.-no. 037615 12
EAN 4011231351973
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Connection can be loosened as many times as necessary
- Quickly screw into holes using manual, electrical or pneumatic tools
- Sharp self-tapping male thread
Notice
Please use the corresponding bits (art. pre-no. 0614) as insertion tools.
Product information
Datasheets(X)
Application area
Wood, plastic and other soft materials.
![]() | |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M5 |
Outer diameter (d2) | 10 mm |
Length (l1) | 12 mm |
Internal drive | HS5 |
Type description | SK |
