Welcome to Würth Slowakia For trade customers only

Cone wrench with dipped handle

Cone wrench with dipped handle
HUB-AXLTL-CONEW-HNDL-DIP-WS15

Art.-no. 5228400115

EAN 4099618060809

Price for selected packaging unit
Cone wrench with dipped handle

Art.-no. 5228400115

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Ergonomically shaped

  • Non-slip handle for safe working even with oily hands

  • Precision-manufactured from special heat-treated steel to ensure the level of stability and durability required for daily use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

200 mm

Material

Hardened steel

Surface

Anodised

Material of handle

Polyvinyl chloride

Tip size

15 mm

Product weight (per item)

77.000 g

Thickness

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information