Conical washer, shape D DIN 6319, zinc plated steel, type D
DIN 6319 steel zinc plated shape D
CONISKT-DIN6319-D-(A2K)-D19,0
Art.-no. 043699019
EAN 4045727290095
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw | M16 |
Nominal diameter (d1) | 19 mm |
Outer diameter (d2) | 30 mm |
Height (h1) | 6.2 mm |
Material | Steel |
Surface | Zinc plated |
Form | D |
