Welcome to Würth Slowakia For trade customers only

Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, steel 6, zinc-plated, blue passivated (A2K)

NUT-CAP-HEX-DIN986-6-WS24-(A2K)-M16

Art.-no. 035770216

EAN 4038898908739

Price for selected packaging unit
Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, steel 6, zinc-plated, blue passivated (A2K)

Art.-no. 035770216

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M16

Height (h1)

27.5 mm

External drive (s1)

WS24

Standards

DIN 986

Material

Steel

Property class

6

Surface

Zinc plated

Design

Round

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Height of hexagon

14.1 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information