Connector AeroMount
CON-AERDYN-OW10
Art.-no. 0865710011
EAN 4065746599702
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For 10° elevation mounting for connecting the subsequent module row on flat roofs
- Thanks to the railless construction, water can drain off unimpeded
- Roof unevenness can be perfectly compensated for
- Certified and site-specific ballasting of the system
- Surface protection mat pre-assembled using long-lasting bonding
Application area
Product information
Datasheets(X)
Application area
Substructure for mounting PV modules on flat roofs
![]() | |
Material | Aluminium |
Length | 437.13 mm |
Width | 80.00 mm |
Height | 81.38 mm |
Product weight (per item) | 540.000 g |
