Welcome to Würth Slowakia For trade customers only

Construction site radio RA 12-A

Battery-operated construction site radio RA 12-A
RADIO-BTRY-CNST-(RA 12-A)

Art.-no. 57001180

EAN 4046777928136

Price for selected packaging unit
Construction site radio RA 12-A

Art.-no. 57001180

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust construction site radio that can be operated with 12 V Li-ion batteries or using the power adapter supplied. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Powerful sound with flexible bass/treble adjustment


2 x 5 watt speakers for stereo sound with playback of FM/AM and MP3 files.



Connection of external playback devices


AUX IN cable



Storage compartment


Handy storage of the AC adapter and AUX IN cable.



Battery indicator on LED display


For constant monitoring of the remaining available battery capacity.



Compatible with all 10.8 V and 12 V battery-powered system products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Battery operating voltage

12 V/DC

Length x width x height

310 x 200 x 90 mm

Weight of machine with rechargeable battery

1.6 kg

Min./max. FM radio frequency

87.5-108 MHz

Construction site radio RA 12-A including:
Power unit For various additional cordless devices
1 x
Power unit For various additional cordless devices

MAINSADAPT-ADAPTER

Description: Use to operate the corresponding cordless device using mains power, without the rechargeable battery.
Quantity: 1 x
Aux-in cable
1 x
Aux-in cable

AUX-IN-CABLE

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery For Würth power tools Li-ion 12 volt

BTRYPCK-LIION-12V/4,0AH

Compact 12-V battery
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information