Welcome to Würth Slowakia For trade customers only

Cordless angle grinder AWS 18-125 E POWER+ M-CUBE

ANGLGRIND-CORDL-(AWS18-125 E PWR+)-2X5AH

Art.-no. 5701424003

EAN 4099618397752

Price for selected packaging unit
Cordless angle grinder AWS 18-125 E POWER+ M-CUBE

Art.-no. 5701424003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact, powerful, brushless cordless angle grinder for medium- to heavy-duty roughing and cutting work
  • Continuous motor monitoring switches the motor off immediately in the event of blockage, overloading or overheating

  • Cover grilles on the ventilation slots provide additional protection against chips

  • Efficient, low-maintenance and brushless EC motor with long service life

  • Safe working is ensured, as the electronic motor protection function switches the motor off immediately if it is blocked or dropped

  • The tool-free quick-action clamping nut system and protective cover ensure quick and easy adjustment to various applications.

  • Compact, ergonomic design with additional anti-vibration handle for great comfort and fatigue-free working
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tool for medium- to heavy-duty roughing and cutting. Perfectly matched for use with the cutting and roughing discs from our product range.

Type description

AWS 18-125 E POWER

Nominal voltage

18 V/DC

Max. idle speed

8600 1/min

Max. cutting disc diameter.

125 mm

Weight of machine without rechargeable battery

1.63 kg

Rechargeable battery/battery capacity

5 Ah

Cordless angle grinder AWS 18-125 E POWER+ M-CUBE including:
1 x
System case 8.4.3

SYSCASE-8.4.3

Description:
ABS 462.5 x 335 x 162 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
2 x
Li-Ion rechargeable battery 18 V/5 Ah M-CUBE W-CONNECT

BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)

Description:
1 x 5 Ah
The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use
Quantity: 2 x
ALG 18 V M-CUBE charger
1 x
ALG 18 V M-CUBE charger

CHRG-(ALG 18/6 FAST)

Description:
18 V/DC Max. charging current: 6 A
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity: 1 x
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(AWS 18 POWER+)-8.4.3

Description:
Suitable for case: System case 8.4.3
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
W-CONNECT module with Bluetooth function
2 x
W-CONNECT module with Bluetooth function

MOD-(W-CONNECT)-(WCM-BT)

Description:
2480 MHz
The W-CONNECT module, in conjunction with the M-CUBE rechargeable battery, enables comprehensive, wireless management and control of M-CUBE power tools
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
System case 8.4.3

SYSCASE-8.4.3

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
Case insert for MASTER/M-CUBE power tools

CASEINRT-(AWS 18 POWER+)-8.4.3

The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
x 1 pcs
Lamella flap disc for steel/stainless steel

FLPDISC-ZC-CLTH-DOMED-BR22,23-G40-D125

Alumina-zirconia, especially suitable for processing steel and stainless steel.
CERALINE vulcanised fibre disc

FBRDISC-CG-G36-D125X22,23MM

For a high removal rate with low contact pressure for steel, stainless steel and aluminium
x 25 pcs
Backing pad with cooling grooves For vulcanised fibre discs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D125MM

Long service life and perfect surface results.
x 1 pcs
SPEED cutting disc for steel

CUTDISC-SP-BLUE-ST-SR-TH1,0-BR22,2-D125

Our cutting disc with a long service life and maximum cutting performance
SPEED cutting disc for stainless steel

CUTDISC-SP-GRN-A2-SR-TH1,0-BR22,2-D125MM

Our cutting disc with a long service life and maximum cutting performance
Ear plugs x-100

EARPLG-X100-50PAIR

Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments
x 50 pcs
Driver Classic protective glove

PROTGLOV-LEATH-DRIVER-CLASSIC-SZ9

High-quality driver-style protective glove completely made from durable, soft cowhide leather
x 6 pcs
LONGLIFE & SPEED cutting disc For steel and stainless steel

CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM

Our cutting disc with a very long service life and maximum cutting efficiency
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information