Cordless angle grinder EWS 28-A
Cordless angle grinder EWS 28-A 125 mm disc
ANGLGRIND-CORDL-(WO.BTRY)-(EWS28-A125MM)
MASTER
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4945984.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363519.jpg)
Register now and access more than 125,000 products
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge status display on the battery
One-handed operation possible
Even work in hard-to-reach areas.
Overload and restart protection
Minimises the risk of user injury and damage to the machine.
Tool-free and fast disc change
Spindle lock and Fixtec quick-clamping nut
Suitable for ∅ 125 mm discs
Datasheets(X)
Type description | EWS 28-A |
Thread type x spindle-thread diameter | M14 |
Nominal voltage | 28 V/DC |
Max. idle speed | 9000 rpm |
Max. cutting disc diameter. | 125 mm |
Weight of machine without rechargeable battery | 1.8 kg |
Included in delivery | Batteries not included; with additional accessories |
Power output | 500 W |
![Handle Handle](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1062554.jpg)
AUXILIARY HANDLE
![Case insert for MASTER/M-CUBE power tools Case insert for MASTER/M-CUBE power tools](/is-bin/intershop.static/WFS/3143-B1-Site/-/en_US/webkit_bootstrap/dist/img/fallback-img/fallback-78px.jpg)
CASEINRT-(EWS 28-A)-SYS-8.4.2
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!