Welcome to Würth Slowakia For trade customers only

Cordless application gun AKP 18-600 M-CUBE

Cordless application gun AKP 18-600
APPLGUN-CORDL-(AKP 18-600)-2X2,0AH

Art.-no. 5701410005

EAN 4065746760713

Price for selected packaging unit
Cordless application gun AKP 18-600 M-CUBE

Art.-no. 5701410005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful cordless application gun with automatic decoupling of the push rod
  • The durable metal gearbox and integrated overload protection prevent motor blockages when using hardened material

  • Highly practical with the conversion kit for shortening the tube - suitable for 400 ml and 600 ml sausage packs, can also be used for cartridges with the pressure plate (art.5700202004)

  • The automatic decoupling of the push rod prevents dripping, as the push rod is instantly decoupled once the trigger is released - ensuring a clean finish for each bead

  • Sensitive trigger, speed adjustment wheel and high application power enable precise control of the application speed and ensure clean and precise work even with highly viscous media
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for medium- to high-viscosity adhesives and sealants from 310-ml cartridges and 400-ml and 600-ml bags. Ideal for window adhesive.

Type description

AKP 18-600

Nominal voltage

18 V/DC

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2 Ah

Pressing force

5000 N

Included in delivery

With 2 x 2.0 Ah batteries; additional accessories not included

Weight of machine with rechargeable battery

2.3 kg

Cordless application gun AKP 18-600 M-CUBE including:
1 x
Spare parts - Machines

SP-APPLPAN-F.AKP12/18-W.SCREW

Quantity: 1 x
1 x
Cartridge holder for 330 ml cartridge

CARTSLEV-F.AKP-330ML

Quantity: 1 x
Spare parts - Machines
1 x
Spare parts - Machines

SP-APPLICATIONBAR-(F.AKP18-600)

Description:
AKP 18, 600 ml
Quantity: 1 x
Drive rod for application gun AKP 12/18
1 x
Drive rod for application gun AKP 12/18

APPLROD-(F.AKP18-400)

Description:
AKP 18, 400 ml
Quantity: 1 x
1 x
Spare parts - Machines

SP-SLEEVE-ALU-(F.APPLGUN-AKP)-600ML

Description:
AKP 12/18, 600 ml
Quantity: 1 x
1 x
Spare parts - Machines

SP-CAP-F.AKP12/18

Quantity: 1 x
1 x
Spare parts - Machines

SP-ADAPTER-(F.BG-AKP12/18)

Quantity: 1 x
2 x
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/2,0AH-(M-CUBE)-BASIC

Description:
2 Ah
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 2 x
1 x
ALG 18 V M-CUBE charger

CHRG-(ALG 18/4 BASIC)

Description:
ALG 18/4 BASIC
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity: 1 x
Plastic carrying bag
1 x
Plastic carrying bag

BG-AKP12/AKP18-12V/18V

Description: Transport bag for 12 V cordless power tools
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spare parts - Machines

SP-APPLPAN-F.AKP12/18-W.SCREW

x 1 pcs
Cartridge holder for 330 ml cartridge

CARTSLEV-F.AKP-330ML

x 1 pcs
Application tube, transparent for AKP 12-A-330 and AKP 18-A-600

SLEV-TRANSP-F.APPLGUN-600ML

x 1 pcs
Application tube, transparent for AKP 12-A-330 and AKP 18-A-600

SLEV-TRANSP-F.APPLGUN-400ML

x 1 pcs
Conversion kit For AKP 12-A-330 and AKP 18-A-600

ADDONSET-(F.AKP-CARTSLEV)-400ML-5PCS

For converting guns for 400 ml bag goods.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
1C window adhesive Ultimate

WNDWADH-ULTIMATE-CARTRIDGE-310ML

High-quality 1-component window adhesive for all types of vehicles that can be used in any season
Protective glove MultiFit Nitrile

PROTGLOV-SPEC-MULTIFIT-NITRILE-SZ9

For all uses and very robust
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information