Cordless die grinder
DIEGRIND-CORDL-(GS 12-A)-2X2,0AH
Art.-no. 5700141002
EAN 4068362029417
Register now and access more than 125,000 products
- Powerful, cordless die grinder with a high-performance brushless motor that ensures fast and effortless grinding
- Extremely light and compact design for fatigue-free working, even in tight places
- Optimal ergonomics with a narrow grip circumference support precise working in a small space
- The accelerator switch and five speed settings provide perfect speed control for optimum results in a wide range of applications
- Versatile tool for use with standard 50 mm sanding discs and 6 mm and 8 mm collets (only 6 mm included in scope of delivery)
- The modern user interface shows the speed level and battery charge
- Quick accessory changes due to innovative spindle lock
Datasheets(X)
Rechargeable battery/battery permanently installed | No |
Number of rechargeable batteries/batteries | 2 PCS |
Weight of rechargeable battery/battery | 180 g |
Rechargeable battery/battery capacity | 2 Ah |
Type of rechargeable battery/battery | Li-lon |
Max. drill chuck span width | 8 mm |
Min. drill chuck span width | 6 mm |
Max. idle speed | 15000 rpm |
Nominal voltage | 12 V |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Weight of machine with rechargeable battery | 710 g |
CHRG-(AL40-LI)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!