Cordless drywall screwdriver TBS 12-A
Cordless dry walling screwdriver TBS 12
DRYWLSCRDRIV-CORDL-(WO.ACCU)-(TBS12-A)


Register now and access more than 125,000 products
Lightweight and practical for fast and low-fatigue working
Very compact and ergonomic design
Durable and robust
- Powerful EC motor: brushless, powerful, long-lasting, efficient, and maintenance-free
- Motor brake for long service life
Precise results
due to precisely adjustable depth stop
LED light
The working area is always well lit.
Clockwise/anti-clockwise rotation
With lithium-ion battery packs
Long runtime per battery charge. The handy battery charge indicator tells you how much power is left at all times.
Compatible with all 10.8 V and 12 V battery-powered system products
Datasheets(X)
Nominal voltage | 12 V/DC |
Min./max. idle speed | 0-3000 rpm |
Max. torque | 3 Nm |
Max. screw diameter | 4 mm |
Tool holding device | 1/4-inch hexagon socket |
Weight of machine with rechargeable battery | 0.8 kg |
Included in delivery | Batteries not included |
Height | 180 mm |
Length | 240 mm |

CASEINRT-(TBS 12-A)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!