Cordless impact drill driver BS 28-A COMBI
Cordless impact drill driver, BS 28-A combination
IMPDRLDRIV-CORDL-(BS28-A COMBI)-2X3AH
MASTER
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4945984.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363519.jpg)
Register now and access more than 125,000 products
Additional impact mode
For impact drilling in stone and masonry
Ideal for applications involving high torque
Improved, more powerful motor
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge status display on the battery
Overload protection
Minimises the risk of overload damage to machine or battery.
Long shelf life and optimal power transmission
High-quality 2-speed planetary gear unit with aluminium housing
Tool-free drill bit change
Quick-action drill chuck with spindle lock and low-wear carbide inserts
Gives all the light you need when working
LED lighting
Datasheets(X)
Nominal voltage | 28 V/DC |
Max. torque hard/soft | 90 / 55 Nm |
Max. impact rate | 28800 rpm |
Min./max. drill chuck span width | 1.5-13 mm |
Weight of machine with rechargeable battery | 3.1 kg |
Included in delivery | 2 x 3.0 Ah batteries; with additional accessories |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 3 Ah |
Max. drilling diameter in softwood | 50 mm |
Max. drilling diameter in steel | 16 mm |
Max. screw diameter | 10 mm |
Length | 250 mm |
Height | 270 mm |
HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM
BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM
BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM
BIT-AW40-LUMINOUSPINK-1/4IN-L25MM
![Case insert for MASTER/M-CUBE power tools Case insert for MASTER/M-CUBE power tools](/is-bin/intershop.static/WFS/3143-B1-Site/-/en_US/webkit_bootstrap/dist/img/fallback-img/fallback-78px.jpg)
CASEINRT-(BS 28-A)-SYS-8.4.2
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!