Cordless jigsaw STP 28-A
Battery-powered jigsaw STP 28-A
JIGSAW-CORDL-(STP 28-A)-2X3,0AH
STP 28-A
Art.-no. 07002172
EAN 4047376859333
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Powerful battery-powered jigsaw with lithium-ion technology. Battery capacity can be selected freely thanks to PICK YOUR POWER.
- Low weight, high performance and no memory effect of the battery pack due to the lithium-ion technology
- Continuous state-of-charge indicator on the battery pack
- Optimal adjustment of the pendulum motion to the material due to four stroke settings
- Precise sawing of sensitive materials due to the two speed settings
- Tool-free base plate adjustment, which allows the base plate to be adjusted by up to 45° for angled cuts
- Tool-free saw blade quick-change mount
Product information
Datasheets(X)
Nominal voltage | 28 V/DC |
Min./max. idle stroke speed | 0-2800 rpm |
Stroke length | 26 mm |
Max. mitre angle | 45 Degree |
Tool holding device | Quick-change holder |
Max. cutting depth in wood | 135 mm |
Max. cutting depth in aluminium | 30 mm |
Weight of machine with rechargeable battery | 3.5 kg |
Weight of machine without rechargeable battery | 2.5 kg |
Included in delivery | 2 x 3 Ah batteries; with additional accessories |
Rechargeable battery/battery capacity | 3 Ah |
Number of rechargeable batteries/batteries | 2 PCS |
Cordless jigsaw STP 28-A including:
1
x
Description:
100 mm; 1.2-2.6 mm
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity:
1
x
1
x
Description:
Min./max teeth spacing: 2-3 mm; Working length: 90 mm
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity:
1
x
1
x
Jigsaw blade, construction, three stars multiblade
JIGSAWBLDE-CNST-5PCS-MULTIBLADE-105MM
Description:
132 mm; 2.4-5 mm
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity:
1
x
2
x
Description:
3 Ah
Powerful and robust battery pack
Quantity:
2
x
1
x
Case insert for MASTER/M-CUBE power tools
CASEINRT-(STP 28-A)
Description:
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity:
1
x
1
x
Machine case
CASE-ORSYBULL-MASTER
Description:
ORSY® BULL machine cases
Quantity:
1
x
1
x
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!