Cordless jigsaw STP 28-A
Battery-powered jigsaw STP 28-A
JIGSAW-CORDL-(WO.BTRY)-(STP28-A)
MASTER
STP 28-A
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4945984.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363519.jpg)
Register now and access more than 125,000 products
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge status display on the battery
Optimum adjustment of the pendulum motion to the material
4 stroke settings
Precise sawing of sensitive materials
2 speed levels
Tool-free base plate adjustment
The foot plate can be adjusted by up to 45° for angle cuts.
Saw blades can be changed quickly without the need for tools
Saw blade quick-changing system
Datasheets(X)
Nominal voltage | 28 V/DC |
Min./max. idle stroke speed | 0-2800 rpm |
Stroke length | 26 mm |
Max. mitre angle | 45 Degree |
Tool holding device | Quick-change holder |
Max. cutting depth in wood | 135 mm |
Max. cutting depth in aluminium | 30 mm |
Weight of machine with rechargeable battery | 3.5 kg |
Weight of machine without rechargeable battery | 2.5 kg |
Included in delivery | Batteries not included; additional accessories not included |
Rechargeable battery/battery capacity | 0 Ah |
Number of rechargeable batteries/batteries | 0 PCS |
![Case insert for MASTER/M-CUBE power tools Case insert for MASTER/M-CUBE power tools](/is-bin/intershop.static/WFS/3143-B1-Site/-/en_US/webkit_bootstrap/dist/img/fallback-img/fallback-78px.jpg)
CASEINRT-(STP 28-A)-SYS-8.4.2
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!