Cordless metal hand-held circular saw MHKS 28-A
Cordless metal hand-held circular saw MHKS 28-A
CRCLSAW-CORDL-(MHKS 28-A)-WO.BTRY
MASTER
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4945984.jpg)
Register now and access more than 125,000 products
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge status display on the battery
Reduced risk of injury
With the motor brake, saw blade stops shortly after switch-off.
Simple, fast saw blade changes
Spindle lock
Machine fits well in the hand and allows effortless work
Compact and ergonomic design with soft-grip component
Gives all the light you need when working
Integrated LED on protective cover
Datasheets(X)
Nominal voltage | 28 V/DC |
Max. idle speed | 3200 rpm |
Suitable for bore diameter | 20 mm |
Saw blade diameter | 174 mm |
Max. cutting depth at 90 degrees | 61 mm |
Weight of machine with rechargeable battery | 4.2 kg |
Included in delivery | Batteries not included; with additional accessories |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 0 Ah |
CRCLSAWBLDE-MET-TC-AT-174X52X20
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!