Welcome to Würth Slowakia For trade customers only

Cordless sabre saw SBS 10 A

Cordless sabre saw, SBS 10-A, 2 Ah
SBRSAW-CORDL-(SBS 10-A)-2X2,0AH

Art.-no. 07002023

EAN 4050641835963

Price for selected packaging unit
Cordless sabre saw SBS 10 A

Art.-no. 07002023

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very compact and handy 10.8 volt sabre saw for sawing wood, plastic, metal and gypsum plasterboard.
  • Lightweight, compact and ergonomic shape fits nicely in the hand, allowing fatigue-free working

  • Integrated LED lights for direct illumination of the working area

  • Li-ion battery packs offer long runtime per battery charge

  • Continuous state-of-charge indicator on the battery pack

  • Tool-free saw blade quick-change mount

  • Compatible with current 10.8 V battery systems
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

10.8 V/DC

Min./max. idle stroke speed

0-3000 rpm

Stroke length

14.5 mm

Tool holding device

Quick-change holder

Weight of machine with rechargeable battery

1.2 kg

Weight of machine without rechargeable battery

1 kg

Included in delivery

With accessories

Max. recommended saw-blade length

115 mm

Length

286 mm

Width

58 mm

Height

132 mm

Max. cutting depth in wood

65 mm

Number of rechargeable batteries/batteries

2 PCS

Weight of outer packaging

380 g

Cordless sabre saw SBS 10 A including:
1 x
Sabre saw blade, wood, two stars For curved and plunge cuts

SSB-WO-5PCS-150X4

Description: With ground teeth for cuts with no tear-out in e.g. hard and softwood. Also suitable for curved and plunge cuts.
Quantity: 1 x
1 x
Sabre saw blade, construction, two stars For mineral insulating materials

SSB-CNST-5PCS-150

Description: For cutting mineral insulating materials
Quantity: 1 x
1 x
Sabre saw blade, metal, two stars For thin sheet metal/sheet metal profiles and piping

SSB-MET-5PCS-100X1,4

Description:
100 mm; 5 PCS
With serrated teeth for effortless cutting of metals
Quantity: 1 x
Charger AL 30-LI
1 x
Charger AL 30-LI

CHRG-(AL30-LI)

Quantity: 1 x
Rechargeable battery for Würth power tools, Li-ion 10.8 volt
2 x
Rechargeable battery for Würth power tools, Li-ion 10.8 volt

BTRYPCK-LIION-10,8V/2,0AH

Description:
2 Ah
Compact 10.8 V battery
Quantity: 2 x
Tray insert
1 x
Tray insert

CASEINRT-(SBS 10-A)

Description: For SBS 10-A cordless sabre saw
Quantity: 1 x
Empty case ORSY<SUP>® </SUP>200
1 x
Empty case ORSY® 200

CASE-EMPTY-MASTER90/15

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information