Corner bearing screw, self-drilling FEBOS® ELS with raised countersunk head and H cross recess
FEBOS ELS corner bearing screw steel zinc plated H
SCR-DBIT-RSDCS-ELS-H2-(A4K)-4,3X42
Art.-no. 0207284342
EAN 4038898133858
Register now and access more than 125,000 products
Special plastic screw thread
Max. thickness of iron reinforcement: 2.5 mm
Long thread-free section
This prevents force feeding of the screw thread. If a forced feed occurs, the drill tip can tear out or the screw can break during processing.
Please also note the information on the overview page.
Datasheets(X)
CAD data (available after login)
For fastening corner and shear bearing and striking plates.
![]() | |
Material | Hardened steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | ST4.3 |
Length (l1) | 42 mm |
Head diameter (dk) | 6.8 mm |
Head height (k1) | 2.05 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Shape of tip | Drilling tip |
Thread design | Full thread |
Thread type | Self-tapping screw thread |
