Welcome to Würth Slowakia For trade customers only
Corner bearing screw, self-drilling FEBOS® ELS with raised countersunk head and H cross recess
Corner bearing screw, self-drilling FEBOS<SUP>®</SUP> ELS with raised countersunk head and H cross recess - 1
Corner bearing screw, self-drilling FEBOS<SUP>®</SUP> ELS with raised countersunk head and H cross recess - 2
Corner bearing screw, self-drilling FEBOS<SUP>®</SUP> ELS with raised countersunk head and H cross recess - 3
Corner bearing screw, self-drilling FEBOS<SUP>®</SUP> ELS with raised countersunk head and H cross recess - 4
Corner bearing screw, self-drilling FEBOS<SUP>®</SUP> ELS with raised countersunk head and H cross recess - 5

For detailed information, other images and documents, please select individual articles from the following table.

Corner bearing screw, self-drilling FEBOS® ELS with raised countersunk head and H cross recess

Hardened steel, galvanized, blue passivated. The FEBOS corner bearing screw is a self-drilling window construction screw for use in plastic window construction.

See product details

Available in 4 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

Special plastic screw thread



Max. thickness of iron reinforcement: 2.5 mm



Long thread-free section


This prevents force feeding of the screw thread. If a forced feed occurs, the drill tip can tear out or the screw can break during processing.

Notice

Please also note the information on the overview page.