Welcome to Würth Slowakia For trade customers only

Corner bearing screw, self-drilling FEBOS® ELS with raised countersunk head and H cross recess

FEBOS ELS corner bearing screw steel zinc plated H
SCR-DBIT-RSDCS-ELS-H2-(A4K)-4,3X47

Art.-no. 0207284347

EAN 4038898969211

Price for selected packaging unit
Corner bearing screw, self-drilling FEBOS® ELS with raised countersunk head and H cross recess

Art.-no. 0207284347

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hardened steel, galvanized, blue passivated. The FEBOS corner bearing screw is a self-drilling window construction screw for use in plastic window construction.

Special plastic screw thread



Max. thickness of iron reinforcement: 2.5 mm



Long thread-free section


This prevents force feeding of the screw thread. If a forced feed occurs, the drill tip can tear out or the screw can break during processing.

Notice

Please also note the information on the overview page.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For fastening corner and shear bearing and striking plates.

Material

Hardened steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

ST4.3

Length (l1)

47 mm

Head diameter (dk)

6.8 mm

Head height (k1)

2.05 mm

Internal drive

H2

Head type

Raised countersunk head

Shape of tip

Drilling tip

Thread design

Full thread

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information