Welcome to Würth Slowakia For trade customers only

Countersunk head screw with H cross recess ISO 7046-2, A2-70 stainless steel, plain

ISO 7046-2 stainless steel A2 70, plain H
SCR-CS-ISO7046/2-A2/70-H2-M5X45

Art.-no. 5105005045

EAN 4053479484785

Price for selected packaging unit
Countersunk head screw with H cross recess ISO 7046-2, A2-70 stainless steel, plain

Art.-no. 5105005045

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 7046-2 replaces DIN 965 | There is some limited similarity | Some head heights and head diameters changed | Thread lengths changed | Penetration depths of cross recesses changed | Strength class 5.8 and A4-70 removed | Screws of strength class 4.8 are included in ISO 7046-1.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

45 mm

Head diameter (dk)

9.3 mm

Head height (k1)

2.7 mm

Standards

ISO 7046-2

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

H2

Thread type

Metric thread

Pitch

0.8 mm