Welcome to Würth Slowakia For trade customers only

Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

SCR-CS-ISO10642-A2/070-HS5-M8X130

Art.-no. 01008 130

EAN 4045727608074

Price for selected packaging unit
Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain

Art.-no. 01008 130

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Due to their head geometry, countersunk head screws have a limited load capacity according to this standard and possibly do not meet tensile or torsional strength requirements.

  • The actual mechanical properties of the screw are unchanged and comply with ISO 3506-1

  • Depending on the type, these items are supplied with threading almost up to the head

  • Countersinks for screw heads in accordance with DIN 7991 and ISO 10642 must comply with DIN 74 shape F
Notice

DIN 7991 has been withdrawn and replaced by ISO 10642. There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

130 mm

Head diameter (dk)

16.43 mm

Head height (k1)

4.96 mm

Internal drive (s1)

HS5

Standards

ISO 10642

Material

Stainless steel A2

Property class

070

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Hexagon socket

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

A

Tightening torque 90% yield strength (1)

21 Nm

Min./max. resulting pre-load force (2)

5.1-10.2 kN

Corrosion resistance class (3)

CRC II

Disc with hardness to be used

≥ 140 HV

Nut to be used with strength class

≥ 070

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High-temperature lubricant paste HSP 1400

ASMBYPAST-HSP1400-AEROSOLCAN-300ML

Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon nut ISO 4032 A2-70 stainless steel, plain

NUT-HEX-ISO4032-A2/70-WS13-M8

Serrated locking nut A2 stainless steel, plain

NUT-SER-SIDIN6923-A2-WS13-M8

With locking teeth
Tensioning washer DIN 6796, A2 stainless steel, plain, for screw connection

DISK-TENS-DIN6796-A2-D8,4

nanoProtect EU+ HSCo 90° T=4 hexagon countersink for drill/drivers and tangential impact drivers

CNTSNK-CONI-HSCO-NANOPROTECT-HEX-D16,5MM

Innovative all-rounder with four unequal cutting edges and coating in short version for almost all materials
x 1 pcs
3/8 inch torque wrench with push-through ratchet

TRQWRNCH-PSHTHRG-3/8IN-(12-60NM)

Torque wrench for clockwise and anti-clockwise tightening with 3/8 inch push-through square mount and ratchet head
x 1 pcs
Hexagon nut with clamping piece (all-metal) ISO 7042, A2-70 stainless steel, plain

NUT-HEX-SLOK-ISO7042-A2-70-WS13-M8

x 100 pcs
1/2 inch torque wrench with push-through ratchet

TRQWRNCH-PSHTHRG-1/2IN-(20-100NM)

Torque wrench for clockwise and anti-clockwise tightening with 1/2 inch push-through square mount and ratchet head
x 1 pcs
Premium 3/8 inch torque wrench with push-through ratchet

TRQWRNCH-3/8IN-PREMIUM-(12-60NM)

High-quality torque wrench with 3/8 inch push-through square mount and ratchet head
x 1 pcs
Premium 1/2 inch torque wrench with push-through ratchet

TRQWRNCH-1/2IN-PREMIUM-(20-100NM)

High-quality torque wrench with 1/2 inch push-through square mount and ratchet head
x 1 pcs
Medium-strength screw retainer

THRLOK-DOS-MDSTRTH-50G

Removable screw retainer and sealing compound – one-handed dispensing system
x 1 pcs
Hexagon nut with flange EN 1661, A2-70 stainless steel, plain

MU-6KT-FLSH-EN1661-A2/70-WS13-M8

x 100 pcs
Flat washer without chamfer ISO 7089 A2 stainless steel, 200 HV

WSH-ISO7089-A2-200HV-8

Flat washer with large external diameter DIN EN ISO 7093-1, A2 stainless steel

WSH-ISO7093/1-A2-200HV-8

Hardness class 200 HV
Hexagon nut with clamping piece (non-metal insert) ISO 7040, A2-70 stainless steel, plain

NUT-HEX-ISO7040-A2/70-WS13-M8

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information