Countersunk head screw with hexagon socket ISO 10642, A2-070 stainless steel, plain
SCR-CS-ISO10642-A2/070-HS5-M8X22
Art.-no. 01008 22
EAN 4049557778556
Register now and access more than 125,000 products
- Due to their head geometry, countersunk head screws have a limited load capacity according to this standard and possibly do not meet tensile or torsional strength requirements.
- The actual mechanical properties of the screw are unchanged and comply with ISO 3506-1
- Depending on the type, these items are supplied with threading almost up to the head
- Countersinks for screw heads in accordance with DIN 7991 and ISO 10642 must comply with DIN 74 shape F
DIN 7991 has been withdrawn and replaced by ISO 10642. There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 22 mm |
Head diameter (dk) | 16.43 mm |
Head height (k1) | 4.96 mm |
Internal drive (s1) | HS5 |
Standards | ISO 10642 |
Material | Stainless steel A2 |
Property class | 070 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
Tightening torque 90% yield strength (1) | 21 Nm |
Min./max. resulting pre-load force (2) | 5.1-10.2 kN |
Corrosion resistance class (3) | CRC II |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 070 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
