Countersunk head screw with hexagon socket ISO 10642, steel 8.8, zinc-plated, yellow chromated (A3C)
DIN 7991/ISO 10642 steel 08.8 zinc plated yellow
SCR-ISO10642-08.8-HS8-(A3C)-M12X30
Art.-no. 008771230
EAN 4046778402260
Register now and access more than 125,000 products
ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M12 | 
| Length (l1) | 30 mm | 
| Head diameter (dk) | 26.88 mm | 
| Head height (k1) | 7.44 mm | 
| Internal drive (s1) | HS8 | 
| Standards | ISO 10642 | 
| Material | Steel | 
| Property class | 08.8 | 
| Surface | Zinc plated yellow | 
| RoHS-compliant | No | 
| Head type | Countersunk head | 
| Drive type | Hexagon socket | 
| Thread type | Metric thread | 
| Thread form | Standard metric thread | 
| Product class | A | 
 
 
 
