Countersunk head screw with hexagon socket ISO 10642, steel, strength class 10.9, zinc-nickel-plated, black (ZNBHL)
ISO 10642 steel 010.9, zinc-nickel, black
SCR-ISO10642-010.9-HS6-(ZNBHL)-M10X16
Art.-no. 4123641016
EAN 4046777348187
Register now and access more than 125,000 products
Fasteners with a zinc-plated chromium (VI)-free zinc-nickel black coating (ZNBHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).
Corrosion resistance:
- Diameter ≥ M2 – 360h*
 - Diameter ≥ M4 – 480h*
 - Diameter ≥ M10 – 720h*
 
- *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS
 
Overview of advantages:
- Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS
 - Chromium(VI)-free
 - Adjusted friction coefficient range of 0.09 μ–0.14 μ due to top coat with integrated lubricating particles
 - Thermal capacity up to 120°C
 - Even coat distribution
 - Functional and decorative
 
ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Datasheets(X)
![]()  | |
Thread type x nominal diameter (d1)  | M10  | 
Length (l1)  | 16 mm  | 
Head diameter (dk)  | 20.69 mm  | 
Head height (k1)  | 6.2 mm  | 
Internal drive (s1)  | HS6  | 
Standards  | ISO 10642  | 
Material  | Steel  | 
Property class  | 010.9  | 
Surface  | Zinc nickel black  | 
Corrosion protection period  | 720 h  | 
RoHS-compliant  | Yes  | 
Head type  | Countersunk head  | 
Drive type  | Hexagon socket  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Thread design  | Full thread  | 
Product class  | A  | 
