Welcome to Würth Slowakia For trade customers only

Countersunk head screw with hexagon socket

DIN 7991/ISO 10642 steel 010.9 zinc plated yellow
SCR-ISO10642-010.9-HS8-(A3C)-M12X45

Art.-no. 008971245

EAN 4047376711471

Price for selected packaging unit
Countersunk head screw with hexagon socket

Art.-no. 008971245

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 10642, steel 010.9, galvanised, yellow chrome plated (A2C)
Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

45 mm

Head diameter (dk)

26.88 mm

Head height (k1)

7.44 mm

Internal drive (s1)

HS8

Standards

ISO 10642

Material

Steel

Property class

010.9

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Countersunk head

Drive type

Hexagon socket