Countersunk head screw with hexagon socket
DIN 7991/ISO 10642 steel 010.9 zinc plated yellow
SCR-ISO10642-010.9-HS8-(A3C)-M12X60
Art.-no. 008971260
EAN 4050382323439
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 10642, steel 010.9, galvanised, yellow chrome plated (A2C)
Notice
ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 60 mm |
Head diameter (dk) | 26.88 mm |
Head height (k1) | 7.44 mm |
Internal drive (s1) | HS8 |
Standards | ISO 10642 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Countersunk head |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
