Welcome to Würth Slowakia For trade customers only

Countersunk head screw with hexagon socket, full thread

ISO 10642 steel 010.9 zinc plated full thread
SCR-ISO10642-010.9-HS4-(A2K)-M6X30/26

Art.-no. 51080630
EAN 4046777099751

Price for selected packaging unit
Countersunk head screw with hexagon socket, full thread

Art.-no. 51080630

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 10642, steel 010.9, galvanised, blue passivated (A2K), full thread
Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Länge (l1)

30 mm

Head diameter (dk)

13.44 mm

Head height (k1)

3.72 mm

Internal drive (s1)

HS4

Standards

ISO 10642

Werkstoff

Steel

Property class

010.9

Oberfläche

Zinc plated

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Hexagon socket

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information