Welcome to Würth Slowakia For trade customers only

Countersunk head screw with high square neck DIN 605, steel 8.8, zinc-plated, blue passivated (A2K)

DIN 605 steel 8.8 zinc plated
SCR-CS-SQUAR-DIN605-8.8-(A2K)-M8X40

Art.-no. 51039840

EAN 4046777775211

Price for selected packaging unit
Countersunk head screw with high square neck DIN 605, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 51039840

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

40 mm

Head diameter (dk)

20.65 mm

Head height (k1)

9.45 mm

Standards

DIN 605

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Countersunk head with square neck

Head details

With square neck

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information