Countersunk head screw with nib and nut DIN 604, blue passivated zinc plated 4.6 steel (A2K)
DIN 604 steel 4.8 zinc plated
SCR-CS-DIN604-W.NUT-4.8-(A2K)-M8X50
Art.-no. 435018 50
EAN 4047376480292
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 50 mm |
Head diameter (dk) | 16.55 mm |
Head height (k1) | 5 mm |
Standards | DIN 604 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Countersunk head with nib |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Design | With nut |
Product class | C |
