Welcome to Würth Slowakia For trade customers only

Countersunk head screw with nib and nut DIN 604, plain 4.6 steel

SCR-CS-DIN604-W.NUT-4.8-M16X80

Art.-no. 435081680

EAN 4047376600867

Price for selected packaging unit
Countersunk head screw with nib and nut DIN 604, plain 4.6 steel

Art.-no. 435081680

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

80 mm

Head diameter (dk)

32.8 mm

Head height (k1)

9 mm

Standards

DIN 604

Material

Steel

Property class

4.8

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head with nib

Drive type

Without drive

Thread type

Metric thread

Pitch

2 mm

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread)

38 mm

Design

With nut

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information