Welcome to Würth Slowakia For trade customers only

Countersunk head screw with nib and nut DIN 604, plain 4.6 steel

DIN 604 steel 4.8 plain
SCR-CS-DIN604-W.NUT-4.8-M24X80

Art.-no. 435082480

EAN 4047376600928

Price for selected packaging unit
Countersunk head screw with nib and nut DIN 604, plain 4.6 steel

Art.-no. 435082480

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
M24

Length (l1)

80 mm

Head diameter (dk)

38.8 mm

Head height (k1)

13 mm

Standards

DIN 604

Material

Steel

Property class

4.6

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head with nib

Drive type

Without drive

Thread type

Metric thread

Pitch

3 mm

Thread form

Standard metric thread

Design

With nut

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information