Countersunk head screw with nib and nut DIN 604, plain 8.8 steel
SCR-CS-DIN604-W.NUT-8.8-M24X120
Art.-no. 4351824120
EAN 4047376601314
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 120 mm |
Head diameter (dk) | 38.8 mm |
Head height (k1) | 13 mm |
Standards | DIN 604 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head with nib |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 3 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 54 mm |
Design | With nut |
Product class | C |
