Countersunk head screw with nib and nut
DIN 604 steel 4.8 zinc plated
SCR-CS-DIN604-W.NUT-4.8-(A2K)-M12X40
Art.-no.
435011240
EAN 4047376480131
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 604, steel 4.6, galvanised, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 40 mm |
Head diameter (dk) | 24.65 mm |
Head height (k1) | 7 mm |
Standards | DIN 604 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Countersunk head with nib |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.75 mm |
Thread form | Standard metric thread |
Design | With nut |
Product class | C |