Countersunk head screw with nib and nut
DIN 604 steel 4.8 plain
SCR-CS-DIN604-W.NUT-4.8-M12X35
Art.-no.
435081235
EAN 4047376600690
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 604, steel 4.6, plain
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 35 mm |
Head diameter (dk) | 24.65 mm |
Head height (k1) | 7 mm |
Standards | DIN 604 |
Material | Steel |
Property class | 4.6 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head with nib |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.75 mm |
Thread form | Standard metric thread |
Design | With nut |
Product class | C |