Countersunk head screw with nib and nut
DIN 604 steel 8.8 zinc plated
SCR-CS-DIN604-W.NUT-8.8-(A2K)-M12X35
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M12 |
Länge (l1) | 35 mm |
Head diameter (dk) | 24.65 mm |
Head height (k1) | 7 mm |
Standards | DIN 604 |
Werkstoff | Steel |
Property class | 8.8 |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Head type | Countersunk head with nib |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.75 mm |
Thread form | Standard metric thread |
Design | With nut |
Product class | C |
Datasheets(X)