Countersunk head screw with recessed head, H DIN 965, A4 stainless steel, plain
DIN 965 stainless steel A4 plain H
SCR-CS-DIN965-A4-H1-M2,5X5
Register now and access more than 125,000 products
DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M2.5 |
Length (l1) | 5 mm |
Head diameter (dk) | 4.7 mm |
Head height (k1) | 1.5 mm |
Standards | DIN 965 |
Material | Stainless steel A4 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Crosshead |
Internal drive | H1 |
Thread type | Metric thread |
Pitch | 0.45 mm |
Thread form | Standard metric thread |
Product class | A |