Welcome to Würth Slowakia For trade customers only

Countersunk head screw with recessed head, H DIN 965, A4 stainless steel, plain

DIN 965 stainless steel A4 plain H
SCR-CS-DIN965-A4-H1-M2X4

Art.-no. 02982 4

EAN 4047376954052

Price for selected packaging unit
Countersunk head screw with recessed head, H DIN 965, A4 stainless steel, plain

Art.-no. 02982 4

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M2

Length (l1)

4 mm

Head diameter (dk)

3.8 mm

Head height (k1)

1.2 mm

Standards

DIN 965

Material

Stainless steel A4

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

H1

Thread type

Metric thread

Pitch

0.4 mm