Countersunk head screw with recessed head, H DIN 965, steel 4.8, nickel-plated (E2J)
SCR-CS-DIN965-4.8-H1-(E2J)-M3X10
Art.-no. 004853 10
EAN 4047376190382
Register now and access more than 125,000 products
DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 10 mm |
Head diameter (dk) | 5.6 mm |
Head height (k1) | 1.65 mm |
Standards | DIN 965 |
Material | Steel |
Property class | 4.8 |
Surface | Nickel plated |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Crosshead |
Internal drive | H1 |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 10 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 0.8 Nm |
Min./max. resulting pre-load force (2) | 0.636-1.3 kN |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 4 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
