Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, yellow chromated (A2C)
DIN 965 steel 4.8 zinc plated yellow H
SCR-CS-DIN965-4.8-H2-(A2C)-M5X30
Art.-no. 004810530
EAN 4045727293201
Register now and access more than 125,000 products
DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).
Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M5  | 
Length (l1)  | 30 mm  | 
Head diameter (dk)  | 9.2 mm  | 
Head height (k1)  | 2.5 mm  | 
Standards  | DIN 965  | 
Material  | Steel  | 
Property class  | 4.8  | 
Surface  | Zinc plated yellow  | 
RoHS-compliant  | No  | 
Head type  | Countersunk head  | 
Drive type  | Crosshead  | 
Internal drive  | H2  | 
Thread type  | Metric thread  | 
Pitch  | 0.8 mm  | 
Thread form  | Standard metric thread  | 
Product class  | A  | 
