Welcome to Würth Slowakia For trade customers only

Countersunk head screw with recessed head H DIN 965, zinc plated 4.8 steel with thick-layer passivation (VZD), PH drive

DIN 965 steel 4.8 zp thick-layer passivation H
SCR-CS-DIN965-4.8-H1-(VZD)-M3X12

Art.-no. 004815312

EAN 4059608991483

Price for selected packaging unit
Countersunk head screw with recessed head H DIN 965, zinc plated 4.8 steel with thick-layer passivation (VZD), PH drive

Art.-no. 004815312

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

12 mm

Head diameter (dk)

5.6 mm

Head height (k1)

1.65 mm

Standards

DIN 965

Material

Steel

Property class

4.8

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

H1

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information