Welcome to Würth Slowakia For trade customers only

Countersunk head screw with recessed head, H ISO 7046-1, steel 4.8, plain

ISO 7046-1 steel 4.8 plain H
SCR-CS-ISO7046/1-4.8-H2-M4X10

Art.-no. 51043410

EAN 4046777519259

Price for selected packaging unit
Countersunk head screw with recessed head, H ISO 7046-1, steel 4.8, plain

Art.-no. 51043410

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 7046-1 replaces DIN 965 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of the recessed heads changed | screws in strength class 8.8 and screws made from stainless steels and non-ferrous metal are included in ISO 7046-2.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

10 mm

Head diameter (dk)

8.4 mm

Head height (k1)

2.7 mm

Standards

ISO 7046-1

Material

Steel

Property class

4.8

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

H2

Thread type

Metric thread

Pitch

0.7 mm