Countersunk head screw with recessed head, H ISO 7046-2, A4-70 stainless steel, plain
SCR-CS-ISO7046/2-A4/70-H2-M4X10
Art.-no. 51051410
EAN 4046777524314
Register now and access more than 125,000 products
ISO 7046-2 replaces DIN 965 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | strength class 5.8 and A4-70 removed | screws of strength class 4.8 are included in ISO 7046-1.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 10 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 2.7 mm |
Standards | ISO 7046-2 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Crosshead |
Internal drive | H2 |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
Tightening torque 90% yield strength (1) | 3.2 Nm |
Min./max. resulting pre-load force (2) | 1.5-3 kN |
Corrosion resistance class (3) | CRC III |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ 70 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
