Welcome to Würth Slowakia For trade customers only

Countersunk head screw with recessed head, H ISO 7046-2, steel 8.8, zinc-plated, blue passivated (A2K)

ISO 7046-2 steel 8.8 zinc plated H
SCR-CS-ISO7046/2-8.8-H1-(A2K)-M3X5

Art.-no. 5104503005

EAN 4053479485362

Price for selected packaging unit
Countersunk head screw with recessed head, H ISO 7046-2, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 5104503005

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 7046-2 replaces DIN 965 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | strength class 5.8 and A4-70 removed | screws of strength class 4.8 are included in ISO 7046-1.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

5 mm

Head diameter (dk)

5.5 mm

Head height (k1)

1.65 mm

Standards

ISO 7046-2

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

H1

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information