Welcome to Würth Slowakia For trade customers only

Countersunk head screw with recessed head, H ISO 7046-2, steel 8.8, zinc-plated, blue passivated (A2K)

ISO 7046-2 steel 8.8 zinc plated H
SCR-CS-ISO7046/2-8.8-H2-(A2K)-M5X25

Art.-no. 5104505025

EAN 4053479485881

Price for selected packaging unit
Countersunk head screw with recessed head, H ISO 7046-2, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 5104505025

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 7046-2 replaces DIN 965 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | strength class 5.8 and A4-70 removed | screws of strength class 4.8 are included in ISO 7046-1.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

25 mm

Head diameter (dk)

9.3 mm

Head height (k1)

2.7 mm

Standards

ISO 7046-2

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

H2

Thread type

Metric thread

Pitch

0.8 mm