Welcome to Würth Slowakia For trade customers only

Countersunk head screw with recessed head Z DIN 965, A2 stainless steel, plain

DIN 965 stainless steel A2 plain Z
SCR-CS-DIN965-A2/70-Z2-M4X16

Art.-no. 0281010416

EAN 4048539372447

Price for selected packaging unit
Countersunk head screw with recessed head Z DIN 965, A2 stainless steel, plain

Art.-no. 0281010416

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

16 mm

Head diameter (dk)

7.5 mm

Head height (k1)

2.2 mm

Standards

DIN 965

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

Z2

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information