Welcome to Würth Slowakia For trade customers only

Countersunk head screw with square neck DIN 608, steel 10.9, plain

DIN 608 bare steel 10.9
SCR-CS-SQUAR-DIN608-NUT-10.9-M10X25

Art.-no. 022851025

EAN 4056807177199

Price for selected packaging unit
Countersunk head screw with square neck DIN 608, steel 10.9, plain

Art.-no. 022851025

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M10

Length (l1)

25 mm

Head diameter (dk)

19.65 mm

Head height (k1)

8.45 mm

Standards

DIN 608

Material

Steel

Property class

10.9

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head with square neck

Head details

With square neck

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Design

With nut

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information