Countersunk head screw with square neck DIN 608, steel 10.9, plain
DIN 608 bare steel 10.9
SCR-CS-SQUAR-DIN608-NUT-10.9-M12X35
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 35 mm |
Head diameter (dk) | 24.65 mm |
Head height (k1) | 11.05 mm |
Standards | DIN 608 |
Material | Steel |
Property class | 10.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head with square neck |
Head details | With square neck |
Thread type | Metric thread |
Pitch | 1.75 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Design | With nut |
Product class | C |
